Motion
13444 FINESSE-IT MICROFINISHING FILM TYPED DISC ROLL 268L 1-3/8"XNHX1000"9M

3M
13444 FINESSE-IT MICROFINISHING FILM TYPED DISC ROLL 268L 1-3/8"XNHX1000"9M

3M™ Finesse-it™ Microfinishing Film Disc Roll 268L, 9 Mic 3MIL, 1-3/8 in x NH, Scallop, Die 143S, 1000 discs per roll, 4 per case
MI ITEM #02086257
MFR #13444 FINESSE-IT MICROFINISHING FILM TYPED DISC ROLL 268L 1-3/8"XNHX1000"9M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13444 FINESSE-IT MICROFINISHING FILM TYPED DISC ROLL 268L 1-3/8"XNHX1000"9M

3M™ Finesse-it™ Microfinishing Film Disc Roll 268L, 9 Mic 3MIL, 1-3/8 in x NH, Scallop, Die 143S, 1000 discs per roll, 4 per case
MI ITEM #02086257
MFR #13444 FINESSE-IT MICROFINISHING FILM TYPED DISC ROLL 268L 1-3/8"XNHX1000"9M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13444 FINESSE-IT MICROFINISHING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide delivers close tolerance precision finishes and minimizes gouging
  • Water-resistant polyester film backing for wet or dry applications
  • Well suited for use on mini random orbital or orbital sanders to produce a polish-ready finish
  • May used on a range of surfaces, from paint to metal and wood

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60020007351
  • Manufacturer Upc Number
    00051144134441
  • UPC_NO
    00051144134441
  • Color
    Blue
  • Manufacturer Package Quantity
    4
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    1.375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text