Motion
83679 STIKIT FILM DISC 260L 5"XNH DIE# 500X P800

3M
83679 STIKIT FILM DISC 260L 5"XNH DIE# 500X P800

Stikit™ Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P800 Grit
MI ITEM #02086260
MFR #83679 STIKIT FILM DISC 260L 5"XNH DIE# 500X P800
Price$1.84/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83679 STIKIT FILM DISC 260L 5"XNH DIE# 500X P800

Stikit™ Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P800 Grit
MI ITEM #02086260
MFR #83679 STIKIT FILM DISC 260L 5"XNH DIE# 500X P800

Mfr description
83679 STIKIT FILM DISC 260L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive discs for standard high-finish auto body sanding applications
  • Durable film backing is tear-resistant and provides a consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.84/dc

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    White
  • Grit Number
    P800
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60010023715
  • Manufacturer Upc Number
    00051144836796
  • Mounting Type
    Stikit™
  • UPC_NO
    00051144836796

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)