Motion
83680 STIKIT FILM DISC 260L 5"XNH DIE# 500X P1000

3M
83680 STIKIT FILM DISC 260L 5"XNH DIE# 500X P1000

Stikit™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, P1000 Grit
MI ITEM #02086261
MFR #83680 STIKIT FILM DISC 260L 5"XNH DIE# 500X P1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83680 STIKIT FILM DISC 260L 5"XNH DIE# 500X P1000

Stikit™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, P1000 Grit
MI ITEM #02086261
MFR #83680 STIKIT FILM DISC 260L 5"XNH DIE# 500X P1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83680 STIKIT FILM DISC 260L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive discs for standard high-finish auto body sanding applications
  • Durable film backing is tear-resistant and provides a consistent finish
  • Aluminum oxide abrasive delivers a fast cut and long life
  • Resin bonding resists heat for added durability
  • Stikit™ attachment system makes for quick and easy disc change-outs

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P1000
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    White
  • Manufacturer Stock Number
    60010023723
  • Manufacturer Upc Number
    00051144836802
  • UPC_NO
    00051144836802
  • Color
    White
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text