Motion
01321 STIKIT FINISHING FILM DISC 6" P600

3M
01321 STIKIT FINISHING FILM DISC 6" P600

Stikit™ Coated Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, P600 Grit
Mi Item #02086263
MFR #01321 STIKIT FINISHING FILM DISC 6" P600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01321 STIKIT FINISHING FILM DISC 6" P600

Stikit™ Coated Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, P600 Grit
Mi Item #02086263
MFR #01321 STIKIT FINISHING FILM DISC 6" P600

Mfr description
01321 STIKIT FINISHING FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive discs for standard high-finish auto body sanding applications
  • Durable film backing is tear-resistant and provides a consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Clear Coat Blending, Paint Preparation, Repairing Large Area Paint Defects
  • Backing Material
    Film
  • Color
    White
  • Grit Number
    P600
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60010021081
  • Manufacturer Upc Number
    00051131013216
  • Mounting Type
    Stikit™
  • UPC_NO
    00051131013216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)