Motion
01318 STIKIT FINISHING FILM DISC 6" P1200

3M
01318 STIKIT FINISHING FILM DISC 6" P1200

Stikit™ Coated Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, P1200 Grit
MI ITEM #02086265
MFR #01318 STIKIT FINISHING FILM DISC 6" P1200
List Price$2.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01318 STIKIT FINISHING FILM DISC 6" P1200

Stikit™ Coated Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, P1200 Grit
MI ITEM #02086265
MFR #01318 STIKIT FINISHING FILM DISC 6" P1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.86/each for your price

Overview

Mfr description
01318 STIKIT FINISHING FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P1200
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60010021057
  • Manufacturer Upc Number
    00051131013186
  • UPC_NO
    00051131013186
  • Application
    Paint Defect Removal, Repairing Large Area Paint Defects
  • Manufacturer Package Quantity
    1
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text