Specifications
Dimensions
- Container Size1 qt (US)
Details
- ApplicationAutomotive Exterior, Automotive Paints
- ColorWhite
- Container Capacity1 qt (US)
- Manufacturer Upc Number00051131059283
- Package Quantity1
- UPC_NO00051131059283
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)