Motion
13084 FINESSE-IT FINISHING MATERIAL WHITE EASY CLEAN UP GL

3M
13084 FINESSE-IT FINISHING MATERIAL WHITE EASY CLEAN UP GL

3M™ Finesse-it™ Polish - Finishing Material, 13084, White, Easy Clean Up, Gallon, 4 per case
MI ITEM #02086273
MFR #13084 FINESSE-IT FINISHING MATERIAL WHITE EASY CLEAN UP GL
Price$219.19/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13084 FINESSE-IT FINISHING MATERIAL WHITE EASY CLEAN UP GL

3M™ Finesse-it™ Polish - Finishing Material, 13084, White, Easy Clean Up, Gallon, 4 per case
MI ITEM #02086273
MFR #13084 FINESSE-IT FINISHING MATERIAL WHITE EASY CLEAN UP GL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$219.19/gl

Specifications

Dimensions

  • Overall Height
    11.64 in
  • Overall Length
    7.13 in
  • Overall Width
    4.5 in

Details

  • Color
    White
  • Container Capacity
    1 gal (US)
  • Manufacturer Package Quantity
    4
  • Manufacturer Stock Number
    60980013290
  • Manufacturer Upc Number
    00051144130849
  • Package Quantity
    4
  • Product Types
    Polish
  • UPC_NO
    00051144130849

Overview

Mfr description
13084 FINESSE-IT FINISHING MATERIAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes swirl marks and micro grade sanding scratches
  • Ideal for spot repair on OEM clear coats
  • Wax and silicone free formula

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought