Motion
GE80-AX
Thrust Spherical Plain Bearing - 80 mm Bore, 180 mm OD, 42 mm Inner Ring Width, Open
MI ITEM #02086948
MFR #GE80-AX
List Price$6,871.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Spherical Plain Bearing - 80 mm Bore, 180 mm OD, 42 mm Inner Ring Width, Open
MI ITEM #02086948
MFR #GE80-AX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,871.11/each for your price

Overview

Mfr description
GE80-AX

Specifications

  • Type Of Bearing
    Thrust
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Chrome Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    36 mm
  • Radial Static Load Capacity
    5180000 N
  • Radial Dynamic Load Capacity
    1030000 N
  • Operating Temperature Range
    -60 to +200 °C
  • Standards Met
    ISO-12 240-3
  • UPC_NO
    4012802534825
  • Weight
    19.01 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text