Motion
K147766-2

TIMKEN
K147766-2

Bearing Spacer - 10.5000 in OD, 1.9063 in Width
MI ITEM #02087028
MFR #K147766-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K147766-2

Bearing Spacer - 10.5000 in OD, 1.9063 in Width
MI ITEM #02087028
MFR #K147766-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    10.5000 in
  • Overall Width  
    1.9063 in
  • Weight
    13.5 lbs

Details

  • Product Type
    Bearing Spacers
  • UPC_NO
    053893803159

Overview

Mfr description
K147766 BACKING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought