Motion
MFBN95CUD10B1.X/3B3.4

HYDAC CORP
MFBN95CUD10B1.X/3B3.4

Hydraulic Spin-On Filter - MF Series, 0095 Size, Spin-On (Single) Element, 10 micron Micron, Betamicron® Media, 25 gpm Max Flow, ≥200 Beta Rating, 1 NPT Port Size
Mi Item #02087047
MFR #MFBN95CUD10B1.X/3B3.4
Price$484.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFBN95CUD10B1.X/3B3.4

Hydraulic Spin-On Filter - MF Series, 0095 Size, Spin-On (Single) Element, 10 micron Micron, Betamicron® Media, 25 gpm Max Flow, ≥200 Beta Rating, 1 NPT Port Size
Mi Item #02087047
MFR #MFBN95CUD10B1.X/3B3.4

Mfr description
MFBN95CUD10B1.1/3B3.4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.98/each

Specifications

Dimensions

  • Filter Size
    0095
  • Port Size
    1 NPT

Details

  • Beta Rating
    ≥200
  • Bypass
    50 psid
  • Clogging Indicator Type
    Pop-up indicator (auto reset)
  • Collapse Rating
    80 psid
  • Element Type
    Spin-On (Single)
  • Filter Material
    Fiberglass
  • Filter Media Membane Material
    Betamicron®
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    25 gpm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    10 micron
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MF
  • Usage Type
    Disposable - Single Use
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)