Specifications
Dimensions
- Overall Height65 mm
- Overall Length165.5 mm
- Overall Width43 mm
Details
- ActuationPiloted Solenoid
- Body MaterialAluminum
- Flow Direction4-Way
- Manual Operation TypeNon-Locking Push
- Manufacturer Product Page
- Maximum Operating Pressure145 psi
- Number Of SolenoidsDouble
- Operating MediumAir, Inert Gas
- Operating Temperature Range14 to 140 °F
- Piping TypeBody Ported
- Response Time13 ms
- Seal MaterialMetal
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Coil InsulationClass B
- Solenoid Electrical EntryPlug-in Conduit Terminal
- Solenoid Power Consumption1.8 W
- Solenoid Supply Voltage24 V dc
- Standards MetISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003
- Valve FunctionSpool
Overview
Mfr description
NVFS2200-5F VALVE