Motion
LF831 V-3.25IN E2-D13/32IN STAG

REXNORD INC
LF831 V-3.25IN E2-D13/32IN STAG

10177697 / LF831 V-3.25IN E2-D13/32IN STAG
Mi Item #02087079
MFR #LF831 V-3.25IN E2-D13/32IN STAG
Price$70.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF831 V-3.25IN E2-D13/32IN STAG

10177697 / LF831 V-3.25IN E2-D13/32IN STAG
Mi Item #02087079
MFR #LF831 V-3.25IN E2-D13/32IN STAG

Mfr description
LF831-K3.25C LF831K3.25 E2-13/32D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.13/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.250 in
  • Chain Pitch  
    38.1 mm
  • Flight Thickness
    4.8 mm
  • Guide Clearance Straight
    44.5 mm
  • Minimum Backflex Radius
    38.1 mm
  • Pin Diameter
    6.4 mm
  • Weight
    0.08 lbs
  • Weight per Foot
    0.61 (Approximate) lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Tan
  • Manufacturer Catalog Number
    LF831-K3.25C
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699478822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)