Motion
NRB037-025
Pneumatic Shock Absorber - NRB Series, 0.25 in Stroke, Non-Adjustable Type
Mi Item #02087227
MFR #NRB037-025
Price$28.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Shock Absorber - NRB Series, 0.25 in Stroke, Non-Adjustable Type
Mi Item #02087227
MFR #NRB037-025

Mfr description
NRB037-025 SHOCK ABSORBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.48/each

Specifications

Dimensions

  • Compressed Spring Force
    1.65 lbs
  • Extended Spring Force
    0.77 lbs
  • Overall Length
    1.840 in
  • Overall Width
    0.375 in
  • Stroke
    0.25 in
  • Weight
    18.1 g

Details

  • Collision Velocity Range
    16 ft/s
  • Max Energy Absorption Frequency
    80 cycle/min
  • Max Energy Absorption Per Cycle
    25 in
  • Series
    NRB
  • Shock Absorber Type
    Non-Adjustable
  • Stop Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)