Motion
F4B 104-RM

SKF
F4B 104-RM

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #02087257
MFR #F4B 104-RM
Price$91.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4B 104-RM

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #02087257
MFR #F4B 104-RM

Mfr description
F4B 104-RM MOUNTED UNIT 4 BOLT FLANGE
  • Long service life
  • High reliability
  • Minimized maintenance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.46/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6260 in
  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    1.8268 in
  • Overall Height  
    1.5000 in
  • Overall Length Diameter  
    4.6260 in
  • Weight
    3.2 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    7316577343536
  • Max Rpm
    5300 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5730 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Replacement Bearing
    YAT 207-104
  • Seal Type
    Contact Seal
  • Series
    F4B
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577343536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)