Motion
SY 1-3/4-RM

SKF
SY 1-3/4-RM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02087286
MFR #SY 1-3/4-RM
Price$229.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 1-3/4-RM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02087286
MFR #SY 1-3/4-RM

Mfr description
SY 1-3/4-RM PIL BLK
  • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity
  • Prelubricated with a high quality, long life lithium/calcium grease
  • 120° set screw angle for minimum inner distortion and knurled cup point set screws for increased vibration resistance
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.90/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    48.3 mm
  • Bolt Center To Center Length
    143.7 mm
  • Bore Diameter
    1-3/4 in
  • Overall Height
    107 mm
  • Overall Length
    187 mm
  • Overall Width
    32 mm
  • Weight
    5.01 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity • Prelubricated with a high quality, long life lithium/calcium grease • 120° set screw angle for minimum inner distortion and knurled cup point set screws for increased vibration resistance • Cast iron pillow block with multi-purpose contact seals
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    4300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7470 lbf
  • Radial Static Load Capacity
    4860 lbf
  • Replacement Bearing
    YET 209-112
  • Seal Type
    Contact Seal
  • Series
    SY
  • Standards Met
    ISO
  • UPC_NO
    7316571503752

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)