Motion
Springflex® Arctic Duct 3 10 in x 15 ft

FLEXAUST INC
Springflex® Arctic Duct 3 10 in x 15 ft

Ducting Hose - 10.000 in ID, 15 ft Length, Two single-ply yellow PVC vinyl coated polyester fabric plies protecting an insulation barrier reinforced with a spring steel wire helix & black external PVC wearstrip, Polyester Material, 2.00 psi
MI ITEM #02087295
MFR #Springflex® Arctic Duct 3 10 in x 15 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Springflex® Arctic Duct 3 10 in x 15 ft

Ducting Hose - 10.000 in ID, 15 ft Length, Two single-ply yellow PVC vinyl coated polyester fabric plies protecting an insulation barrier reinforced with a spring steel wire helix & black external PVC wearstrip, Polyester Material, 2.00 psi
MI ITEM #02087295
MFR #Springflex® Arctic Duct 3 10 in x 15 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    6.000 in
  • Inside Diameter
    10.000 in
  • Length
    15 ft
  • Weight
    1.10 lbs/ft

Details

  • Application
    A/C Ventilation, Chiller, Event Tent HVAC, Flame Retardant, HVAC, Plastic Bag Machines, Thermo Insulated Heating/Cooling, Ventilation
  • Coating
    PVC Vinyl
  • Color
    Yellow with Black Wearstrip
  • Compression Ratio
    5:1
  • Construction
    Two single-ply yellow PVC vinyl coated polyester fabric plies protecting an insulation barrier reinforced with a spring steel wire helix & black external PVC wearstrip
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4861000015
  • Manufacturer Product Page
  • Negative Pressure
    3.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix & External PVC Wearstrip
  • Series
    Springflex® Arctic Duct 3
  • Technical Data Sheet
  • Temperature Range
    -20 to 180 °F
  • Transported Substance
    Air
  • Working Pressure
    2.00 psi

Overview

Mfr description
4861000015 10" ID X 15' ARCTIC DUCT 3
  • Insulation; 1-inch fiberglass insulation (R-Value=4)
  • Ideal use for both permanent & mobile air conditioning applications
  • PVC material resists ozone, UV rays, & moisture
  • Compressibility allows for convenient storage
  • Wearstrip offers additional external abrasion & drag resistance
  • Other Arctic Duct constructions available
  • Manufactured with flame retardant materials
  • Made with sewn cuff on each end
  • Available from factory stock in 25 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought