Motion
PMC-44020
Prince PMC-44020 Repairable Hyd Welded Cylinder, 4" Bore, Stroke Length: 20", SAE-8 Port, Mount Type: Clevis
MI ITEM #02087297
MFR #PMC-44020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince PMC-44020 Repairable Hyd Welded Cylinder, 4" Bore, Stroke Length: 20", SAE-8 Port, Mount Type: Clevis
MI ITEM #02087297
MFR #PMC-44020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    4 in
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Retracted Length
    30-1/4 in
  • Rod Diameter  
    1-3/4 in
  • Stroke  
    20 in

Details

  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Clevis
  • Seal Material
    Urethane

Overview

Mfr description
PMC-44020 4X20 CYL.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought