Motion
P2BL 108-RM

SKF
P2BL 108-RM

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #02087310
MFR #P2BL 108-RM
Price$127.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BL 108-RM

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #02087310
MFR #P2BL 108-RM

Mfr description
P2BL 108-RM MOUNTED UNIT PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.52/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    48 mm
  • Bolt Center To Center Length
    135.50 mm
  • Bolt Hole Diameter
    0.6563 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Housing Width
    1.9213 in
  • Inner Race Width
    1.4173 in
  • Inside Diameter
    1.5000 in
  • Length
    7.2500 in
  • Max Bolt Hole Spacing
    5.7189 in
  • Min Bolt Hole Spacing
    5.0937 in
  • Overall Height
    99 mm
  • Overall Length
    175 mm
  • Overall Width
    1.9213 in
  • Shaft Diameter
    1.5000 in
  • Weight
    3.99 lbs
  • Width
    1.9213 in, 48.79 mm

Details

  • Application
    For Material Handling Applications
  • Bearing Insert Material
    Bearing steel
  • Bearing Number
    P2BL 108
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Closure Type
    Seal and Flinger on both sides
  • Distance Between Mounting Hole Cen
    5.4063 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    6902 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Finish/Coating
    Without
  • Housing Configuration
    Pillow Block
  • Housing ID
    P2BL 108-RM
  • Housing Material
    Cast Iron
  • Housing Type
    normal base
  • Includes
    Grease fitting
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P2BL 108-RM
  • Material
    Cast iron
  • Max Rpm
    4800 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    30.7 kN
  • Radial Static Load Capacity
    19 kN
  • Relubricatable
    Yes
  • Replacement Bearing
    YAT 208-108
  • Seal
    Contact, Standard
  • Seal Type
    Contact/Lip
  • Sealing Type
    Contact, Standard
  • Series
    P2BL
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    ISO
  • Static Load Capacity
    4271 lbf
  • Suitable For Washdown Environment
    No
  • Type
    Ball Bearing Unit
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577345813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)