Motion
SYH 1-3/4-RM

SKF
SYH 1-3/4-RM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #02087312
MFR #SYH 1-3/4-RM
Price$184.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYH 1-3/4-RM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #02087312
MFR #SYH 1-3/4-RM

Mfr description
SYH 1-3/4-RM PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.13/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.0625 in
  • Base Width
    48.3 mm
  • Bolt Center To Center Length
    143.7 mm
  • Bore Diameter
    1-3/4 in
  • Overall Length
    187 mm
  • Weight
    4.99 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    33.2 kN
  • Radial Static Load Capacity
    21.6 kN
  • Replacement Bearing
    YAT 209-112
  • Seal Type
    Contact Seal
  • Series
    SYH
  • Standards Met
    ISO
  • UPC_NO
    7316571503950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)