Motion
YAT 203-010

SKF
YAT 203-010

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Set Screw Locking
Mi Item #02087319
MFR #YAT 203-010
Price$46.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAT 203-010

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Set Screw Locking
Mi Item #02087319
MFR #YAT 203-010

Mfr description
YAT 203-010 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.38/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width  
    0.8701 in
  • Outer Ring Width  
    0.4724 in
  • Outside Diameter  
    1.5748 in
  • Overall Width
    22.10 mm
  • Weight
    0.21 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    7316571504544
  • Max Rpm
    9500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2149 lbf
  • Radial Static Load Capacity
    1068 lbf
  • Series
    YAT
  • UPC_NO
    7316571504544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)