Motion
YAT 204-012

SKF
YAT 204-012

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Set Screw Locking
Mi Item #02087320
MFR #YAT 204-012
Price$47.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAT 204-012

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Set Screw Locking
Mi Item #02087320
MFR #YAT 204-012

Mfr description
YAT 204-012 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.20/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    31 mm
  • Outer Ring Width  
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    25.50 mm
  • Weight
    0.32 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Max Rpm
    8500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    12.7 kN
  • Radial Static Load Capacity
    6.55 kN
  • UPC_NO
    7316571504551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)