Motion
YAT 205-014

SKF
YAT 205-014

Ball Insert Bearing - Straight Bore, 0.8750 in Bore Diam., 52 mm OD, Medium Duty, Set Screw Locking
Mi Item #02087321
MFR #YAT 205-014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAT 205-014

Ball Insert Bearing - Straight Bore, 0.8750 in Bore Diam., 52 mm OD, Medium Duty, Set Screw Locking
Mi Item #02087321
MFR #YAT 205-014

Mfr description
YAT 205-014 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Inner Ring Width  
    27.2 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Weight
    0.42 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Max Rpm
    7000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    14 kN
  • Radial Static Load Capacity
    7.8 kN
  • UPC_NO
    7316571504568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)