Motion
YAT 206-102

SKF
YAT 206-102

Ball Insert Bearing - Straight Bore, 1.1250 in Bore Diam., 2.4409 in OD, 1.1875 in Width, Medium Duty, Set Screw Locking
MI ITEM #02087324
MFR #YAT 206-102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAT 206-102

Ball Insert Bearing - Straight Bore, 1.1250 in Bore Diam., 2.4409 in OD, 1.1875 in Width, Medium Duty, Set Screw Locking
MI ITEM #02087324
MFR #YAT 206-102

Mfr description
YAT 206-102 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Inner Ring Width  
    31 mm
  • Outer Ring Width  
    18 mm
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.1875 in
  • Weight
    0.63 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Max Rpm
    6300 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    19.5 kN
  • Radial Static Load Capacity
    11.2 kN
  • Series
    YAT2
  • UPC_NO
    7316571504414

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)