Motion
YAT 207-106

SKF
YAT 207-106

Ball Insert Bearing - Straight Bore, 1.3750 in Bore Diam., 2.8346 in OD, 33 mm Width, Medium Duty, Set Screw Locking
MI ITEM #02087327
MFR #YAT 207-106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAT 207-106

Ball Insert Bearing - Straight Bore, 1.3750 in Bore Diam., 2.8346 in OD, 33 mm Width, Medium Duty, Set Screw Locking
MI ITEM #02087327
MFR #YAT 207-106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YAT 207-106 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    33 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    25.5 kN
  • Radial Static Load Capacity
    15.3 kN
  • Bearing Material
    Stainless Steel
  • Finish Coating
    Zinc Plated
  • Max Rpm
    5300 rpm
  • Series
    YAT2
  • UPC_NO
    7316571504636
  • Weight
    0.88 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text