Motion
YAT 208-108

SKF
YAT 208-108

Ball Insert Bearing - Straight Bore, 1.5000 in Bore Diam., 3.1496 in OD, 36 mm Width, Medium Duty, Set Screw Locking
MI ITEM #02087329
MFR #YAT 208-108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAT 208-108

Ball Insert Bearing - Straight Bore, 1.5000 in Bore Diam., 3.1496 in OD, 36 mm Width, Medium Duty, Set Screw Locking
MI ITEM #02087329
MFR #YAT 208-108

Mfr description
YAT 208-108 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Inner Ring Width  
    40 mm
  • Outer Ring Width  
    21 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    36 mm
  • Weight
    1.29 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Max Rpm
    4800 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    30.7 kN
  • Radial Static Load Capacity
    19 kN
  • UPC_NO
    7316571504643

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)