Motion
YAT 209-112

SKF
YAT 209-112

Ball Insert Bearing - Straight Bore, 1.7500 in Bore Diam., 85 mm OD, 37 mm Width, Medium Duty, Set Screw Locking
MI ITEM #02087331
MFR #YAT 209-112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAT 209-112

Ball Insert Bearing - Straight Bore, 1.7500 in Bore Diam., 85 mm OD, 37 mm Width, Medium Duty, Set Screw Locking
MI ITEM #02087331
MFR #YAT 209-112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YAT 209-112 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    37 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    33.2 kN
  • Radial Static Load Capacity
    21.6 kN
  • Finish Coating
    Uncoated
  • Max Rpm
    4300 rpm
  • UPC_NO
    7316571504445
  • Weight
    1.33 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text