Motion
YAT 210-115

SKF
YAT 210-115

Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 90 mm OD, 38.80 mm Width, Medium Duty, Set Screw Locking
MI ITEM #02087332
MFR #YAT 210-115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAT 210-115

Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 90 mm OD, 38.80 mm Width, Medium Duty, Set Screw Locking
MI ITEM #02087332
MFR #YAT 210-115

Mfr description
YAT 210-115 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Inner Ring Width  
    43 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    38.80 mm
  • Weight
    1.48 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Max Rpm
    4000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    35.1 kN
  • Radial Static Load Capacity
    23.2 kN
  • UPC_NO
    7316571504452

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)