Motion
YAT 211-200

SKF
YAT 211-200

Ball Insert Bearing - Cylindrical Bore, 2 in ID, Set Screw Locking
MI ITEM #02087333
MFR #YAT 211-200
Price$153.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAT 211-200

Ball Insert Bearing - Cylindrical Bore, 2 in ID, Set Screw Locking
MI ITEM #02087333
MFR #YAT 211-200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$153.49/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    45 mm
  • Outer Ring Width  
    25 mm
  • Outside Diameter  
    3.9370 in
  • Overall Width
    45 mm
  • Weight
    2.28 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Max Rpm
    3600 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    43.6 kN
  • Radial Static Load Capacity
    29 kN
  • UPC_NO
    7316571504469

Overview

Mfr description
YAT 211-200 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text