Motion
YAT 211-203

SKF
YAT 211-203

Ball Insert Bearing - Straight Bore, 2.1875 in Bore Diam., 3.9375 in OD, 45 mm Width, Medium Duty, Set Screw Locking
Mi Item #02087334
MFR #YAT 211-203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAT 211-203

Ball Insert Bearing - Straight Bore, 2.1875 in Bore Diam., 3.9375 in OD, 45 mm Width, Medium Duty, Set Screw Locking
Mi Item #02087334
MFR #YAT 211-203

Mfr description
YAT 211-203 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Inner Ring Width  
    45 mm
  • Outer Ring Width  
    25 mm
  • Outside Diameter  
    3.9375 in
  • Overall Width
    45 mm
  • Weight
    1.92 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Max Rpm
    1900 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    43.6 kN
  • Radial Static Load Capacity
    29 kN
  • Series
    YAT2
  • UPC_NO
    7316571504476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)