Motion
61832
Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 200 mm OD, 20 mm Width, Open, Without Snap Ring
Mi Item #02087418
MFR #61832
Price$3,125.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 200 mm OD, 20 mm Width, Open, Without Snap Ring
Mi Item #02087418
MFR #61832

Mfr description
61832
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,125.53/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    2.75 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    61832
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 61832 Radial/Deep Groove Ball Bearing features 160 mm bore diameter, straight bore, open closure, 200 mm outside diameter, and 20 mm width.
  • Manufacturer Catalog Number
    61832
  • Max Rpm
    4450 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    55000 N
  • Radial Static Load Capacity
    62000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4026677020437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)