Motion
CL-21-SPS-2

CARR LANE MFG CO
CL-21-SPS-2

Spring Plunger, Length: 7/16", Plunger Style: Threaded, Body Material: Steel, Thread Size: #8-32
Mi Item #02087443
MFR #CL-21-SPS-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-21-SPS-2

Spring Plunger, Length: 7/16", Plunger Style: Threaded, Body Material: Steel, Thread Size: #8-32
Mi Item #02087443
MFR #CL-21-SPS-2

Mfr description
CL21-SPS-2 PLUNGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Final Force
    1-1/2 lb
  • Initial Force
    1/2 lb
  • Length
    7/16 in
  • Thread Size
    #8-32
  • Tip Diameter
    0.070 in

Details

  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Force Class
    Light
  • Plunger Style
    Threaded
  • Plunger Type
    Spring
  • Tip Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)