Motion
CL-40-SPS-1

CARR LANE MFG CO
CL-40-SPS-1

Spring Plunger, Length: 3/16", Plunger Style: Threaded, Body Material: Steel, Thread Size: 1/4-20"
Mi Item #02087448
MFR #CL-40-SPS-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-40-SPS-1

Spring Plunger, Length: 3/16", Plunger Style: Threaded, Body Material: Steel, Thread Size: 1/4-20"
Mi Item #02087448
MFR #CL-40-SPS-1

Mfr description
CL-40-SPS-1 PLUNGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Final Force
    13 lb
  • Initial Force
    3 lb
  • Length
    3/16 in
  • Thread Size
    1/4-20 in
  • Tip Diameter
    0.119 in

Details

  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Plunger Style
    Threaded
  • Plunger Type
    Spring
  • Thread Pitch Type
    Coarse
  • Tip Color
    Black
  • Tip Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)