Motion
PZS-3B-70N3-E4481A

NACHI HYDRAULIC
PZS-3B-70N3-E4481A

Hydraulic Piston Pump - PZS, 70 cm³/r Displacement, Clockwise Input Rotation
Mi Item #02087546
MFR #PZS-3B-70N3-E4481A
Price$4,616.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
PZS-3B-70N3-E4481A

Hydraulic Piston Pump - PZS, 70 cm³/r Displacement, Clockwise Input Rotation
Mi Item #02087546
MFR #PZS-3B-70N3-E4481A

Mfr description
PZS 3B70N3 E4481A PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,616.81/each

Specifications

Details

  • Control Type
    Pressure Compensator
  • Displacement
    70 cm³/r
  • Input Rotation
    Right Hand
  • Mounting Type
    Flange
  • Series
    PZS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)