Motion
200115322209000

THK AMERICA INC
200115322209000

Global Standard Interchangeable Linear Ball Carriage for Profile Rail – Series SR-TB, Flanged Block Mounted from the Bottom, 15mm Rail, 52mm Wide x 57mm Long, Static Capacity 20.5 kN, Light Preload
Mi Item #02087591
MFR #200115322209000
Price$181.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
200115322209000

Global Standard Interchangeable Linear Ball Carriage for Profile Rail – Series SR-TB, Flanged Block Mounted from the Bottom, 15mm Rail, 52mm Wide x 57mm Long, Static Capacity 20.5 kN, Light Preload
Mi Item #02087591
MFR #200115322209000

Mfr description
SR15TB1SSC1 (GK) BLOCK
  • Global standard size (Full Complement design)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.80/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M4
  • Nominal Rail Size
    15 mm
  • Overall Length
    56.9 mm
  • Overall Width
    52 mm
  • Weight
    0.2 kg

Details

  • Accuracy Class
    Normal Grade
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    13.8 kN
  • Load Capacity
    20.5 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    202C15322200000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Prop 65 Statement
    Yes
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SR-TB
  • Static Load Capacity
    20.5 kN
  • UPC_NO
    202C15322200000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)