Motion
OH 3180 H

SKF
OH 3180 H

Adapter Sleeve - 380 mm Bore Dia., 272 mm Overall Length, Tr400x5 Thread Size
Mi Item #02088700
MFR #OH 3180 H
Price$25,579.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 3180 H

Adapter Sleeve - 380 mm Bore Dia., 272 mm Overall Length, Tr400x5 Thread Size
Mi Item #02088700
MFR #OH 3180 H

Mfr description
OH3180 X 380MM ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,579.44/each

Specifications

Dimensions

  • Bore Diameter
    380 mm
  • Overall Length  
    272 mm
  • Thread Size  
    Tr400x5
  • Weight
    178.8 lbs

Details

  • Compatible Bearing Number
    23180, C3180
  • Includes
    Lock Washer (MS318480)
  • Lock Nut Number
    HM3180
  • Lock Washer Number
    MS318480
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316570362121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)