Motion
UCPX12-38
Pillow Block Ball Bearing Unit - 2.3750 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #02088784
MFR #UCPX12-38
Price$310.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.3750 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #02088784
MFR #UCPX12-38

Mfr description
UCPX12-38 2-3/8 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.96/each

Specifications

Dimensions

  • Base Height
    1.3125 in
  • Base To Bore Centerline
    3.0000 in
  • Base Width
    3-1/4 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    7.1250 to 8.8750 in
  • Bolt Hole Diameter
    1.0000 in x 1-5/8 in
  • Bolt Size
    3/4
  • Bore Diameter
    2.3750 in
  • Bore Inside Diameter
    2.3750 in
  • Housing Width
    3.2500 in
  • Inner Race Width
    2.5630 in
  • Inside Diameter
    2.3750 in
  • Length
    11.2500 in
  • Max Bolt Hole Spacing
    8.8750 in
  • Min Bolt Hole Spacing
    7.1250 in
  • Overall Height
    6.1094 in
  • Overall Length
    11.2500 in
  • Overall Width
    3.2344 in
  • Shaft Diameter
    2.3750 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    15.87 lbs
  • Width
    3.2500 in, 82.59 mm

Details

  • Bearing Number
    UCX12-38
  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PX12
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    12900 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Replacement Bearing
    UCX12-38
  • Seal Type
    Contact with Slinger
  • Series
    UCPX00
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250237159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)