Specifications
Dimensions
- Bore Diameter40 mm
- Roller Diameter90 mm
- Roller Width30 mm
- Weight2.98 lbs
Details
- Bearing ElementPlain Bearings
- Closure TypeSealed
- Finish CoatingUncoated
- Lubrication Hole LocationInner Ring
- Max Rpm1600 rpm
- Operating Temperature Range-30 to +140 °C
- Product TypeCrowned & Flat Yoke Rollers
- Radial Dynamic Load Capacity14800 lbf
- Radial Static Load Capacity21600 lbf
- Roller ShapeFlat
- UPC_NO4054364121525
Overview
Mfr description
NUTR4090-X YOKE TYPE TRACK ROLLER