Motion
2001-600X60
Industrial Hose - 15 psi Working Pressure, Food Grade Material Handling Type, PVC Cover Material
MI ITEM #02089618
MFR #2001-600X60
Price$113.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 15 psi Working Pressure, Food Grade Material Handling Type, PVC Cover Material
MI ITEM #02089618
MFR #2001-600X60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.43/each

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Cover Material
    PVC
  • Hose Covering Material
    PVC Cover with Polyurethane Liner
  • Hose Type
    Food Grade Material Handling
  • Manufacturer Upc Number
    822353021965
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    2001™ Series Heavy Duty Food Grade Polyurethane Lined Material Handling Hose with Grounding Wire
  • Reinforcement Material
    PVC Helical
  • Typical Applications
    Food grade material handling - heavy duty abrasive, Material handling - heavy duty abrasive, Pharmaceutical product transfer, Plastic processing equipment, Pneumatic conveying equipment
  • UPC_NO
    822353021965
  • Working Pressure
    15 psi

Overview

Mfr description
2001-600 X 60FT TIGERFLEX TRANSP. HOSE
  • Extra Thick Abrasion Resistant Polyurethane Liner - Designed for dry applications where severe abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Food Grade Materials - Hose Cover complies with applicable FDA (03) requirements. Hose Liner (Product Contact Surface) complies with applicable FDA(04) requirements and USDA(12) requirements. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It's embedded within the rigid helix to prevent contamination of transferred materials. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Oil Resistant Polyurethane Liner - Resists most animal and petroleum based oils. Phthalate Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought