Motion
4G-10MDL
710014845 Crimp-On Fitting - 1/4 in Hose ID, 18 mm ISO
Mi Item #02089915
MFR #4G-10MDL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
710014845 Crimp-On Fitting - 1/4 in Hose ID, 18 mm ISO
Mi Item #02089915
MFR #4G-10MDL

Mfr description
4G-10MDL
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    10
  • End Size/Type
    18 mm ISO
  • Hose Cut-Off Factor
    25 mm
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.2500 in
  • Overall Length
    51 mm
  • Thread Size
    M18 x 1.5
  • Thread Size 1
    M16X1.5
  • Weight
    0.13 lbs

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Coating
    TuffCoat™
  • Compatible Banding Types
    None
  • Compatible Hose Series
    CM2T, G1H, G2, G3H, GMV, GTHX, M-XP, M3K, M4KH, MegaTech, RLA, TH18, TH18NC, TH7, TH7NCDL, TH8, G1, G2H, G2L, G2XH, G4H, GTH, J2AT, M2T, M3KH, M4K, M500, M5K, M6K, RFS, TH7DL, TH7NC, TH8NC, TR500
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    ISO
  • Country of Origin
    PL
  • End Gender
    Male
  • End Type 1
    MDL
  • Fitting Connection Family
    Crimp-On to ISO
  • Fitting Shape
    Straight
  • Fitting Type
    DIN Light
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053206043
  • Material
    Steel
  • Port Gender
    Male (Port 2), Female (Port 1)
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Standards Met
    ASTMB, SAE
  • Swivel
    No
  • UPC_NO
    072053206043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)