Motion
8800-20
BONDED SEAL FOR METRIC THREAD
Mi Item #02089994
MFR #8800-20
Price$2.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BONDED SEAL FOR METRIC THREAD
Mi Item #02089994
MFR #8800-20

Mfr description
8800-20 BONDED SEAL-METRIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.74/each

Specifications

Dimensions

  • Hex Body
    2.3
  • Overall Length
    28.0
  • Thread Depth
    16.76

Details

  • Plating
    CR3
  • Seal Material
    VITON«
  • Series
    8800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)