Motion
7005-06-S08-16
7005-06-S08-16 MJ-MBT STRT
MI ITEM #02090004
MFR #7005-06-S08-16
List Price$18.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-06-S08-16 MJ-MBT STRT
MI ITEM #02090004
MFR #7005-06-S08-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.42/each for your price

Overview

Mfr description
7005-06-S08-16 MJ-MBT STRT

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    M16X1.5
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • End 1 Size
    3/8 in, 8 mm
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Metric
  • End 2 Size
    3/8 in, 8 mm
  • End 1 Size Type
    3/8 JIC 37°, M8
  • End 2 Thread
    M16 x 1.5
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    3/8 in Male JIC 37° Flare x 8 mm Male Metric
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    34.1
  • Hex Body
    17.0
  • Series
    7005_DIN HEAVY
  • Thread Depth
    5.0
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text