Motion
7005-10-S12-20
7005-10-S12-20 MJ-MBT STRT
MI ITEM #02090011
MFR #7005-10-S12-20
Your Price$26.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-10-S12-20 MJ-MBT STRT
MI ITEM #02090011
MFR #7005-10-S12-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.54/each(List $36.63)

Overview

Mfr description
7005-10-S12-20 MJ-MBT STRT

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    M20X1.5
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • End 1 Size
    5/8 in, 12 mm
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male Metric
  • End 2 Size
    5/8 in, 12 mm
  • End 1 Size Type
    5/8 JIC 37°, M12
  • End 2 Thread
    M20 x 1.5
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    5/8 in Male JIC 37° Flare x 12 mm Male Metric
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    42.3
  • Hex Body
    24.0
  • Series
    7005_DIN HEAVY
  • Thread Depth
    12.3
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text