Motion
7002-08-10
7002-08-10 MJ-MBSPP STRAIGHT
MI ITEM #02090014
MFR #7002-08-10
Your Price$17.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-08-10 MJ-MBSPP STRAIGHT
MI ITEM #02090014
MFR #7002-08-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.46/each(List $29.33)

Overview

Mfr description
7002-08-10 MJ-MBSPP STRAIGHT

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    5/8-14
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare, JIC 37° Flare to BSPP
  • End 1 Size
    1/2 in, 5/8 in
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1/2 in, 5/8 in
  • End 1 Size Type
    1/2 JIC 37°, 5/8 BSPP
  • End 2 Thread
    (BSPP) 5/8–14
  • End 2 Size Type
    1/2 JIC 37°, 5/8 BSPP
  • Material
    Steel
  • Weight
    0.20 lbs
  • Description Keyword
    1/2 in Male JIC 37° Flare x 5/8 in Male British Standard Pipe Parallel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    44.0
  • Hex Body
    30.0
  • Series
    7002
  • Thread Depth
    9.6
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text