Motion
222SM150TVPA

FAG (SCHAEFFLER)
222SM150TVPA

Spherical Roller Bearing - 150 mm ID, 310 mm OD, 128 mm Width, Straight Bore, Open, C0
MI ITEM #02090056
MFR #222SM150TVPA
Price$12,840.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
222SM150TVPA

Spherical Roller Bearing - 150 mm ID, 310 mm OD, 128 mm Width, Straight Bore, Open, C0
MI ITEM #02090056
MFR #222SM150TVPA

Mfr description
222SM150-TVPA
  • Can be used in existing inch or metric housings, thereby reducing replacement costs
  • No major modification required to existing housings
  • Comparable capacity to solid bearing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,840.59/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    128 mm
  • Precision Rating
    Not Rated
  • Weight
    35.5 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Max Rpm
    940 rpm
  • Maximum Speed
    900 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    4012801478861

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)