Motion
C-BR-150
Cam & Groove Fitting - 1-1/2 in Coupling Size, Brass Body, Part C
MI ITEM #02090057
MFR #C-BR-150
Your Price$57.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1-1/2 in Coupling Size, Brass Body, Part C
MI ITEM #02090057
MFR #C-BR-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.72/each(List $83.11)

Overview

Mfr description
C-BR-150 PART C BRASS 1-1/2

Specifications

  • Body Material
    Brass
  • Coupling Size
    1-1/2 in
  • ManufacturerName (description attribute)
    Campbell Fitting
  • Part Type
    Part C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text