Motion
C-BR-200
Cam & Groove Fitting - 2 in Coupling Size, Brass Body, Part C
Mi Item #02090059
MFR #C-BR-200
Price$82.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 2 in Coupling Size, Brass Body, Part C
Mi Item #02090059
MFR #C-BR-200

Mfr description
C-BR-200 PART C BRASS 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.41/each

Specifications

Dimensions

  • Coupling Size
    2 in

Details

  • Body Material
    Brass
  • ManufacturerName (description attribute)
    Campbell Fitting
  • Part Type
    Part C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)