Specifications
Dimensions
- Body Size20 mm
- Overall Height59 mm
- Overall Width42 mm
- Port 1 Size/TypeM5 x 0.8 Female
Details
- Actuator TypeRotary Single Vane
- Angle of Rotation270 °
- Cushion TypeRubber Bumper
- Maximum Axial Force20 N
- Maximum Radial Force25 N
- Mount TypeBasic
- Operating Pressure Range+0.15 to +0.7 MPa
- Operating Temperature Range+5 to +60 °C
- Proof Pressure+1.05 MPa
- Rotation Speed Range0.03 to 0.3 s/90°
- Shaft TypeDouble Shaft
- Standards MetJIS
Overview
Mfr description
CRB2BW20-270S