Motion
GR606
Pneumatic Socket - Brass Body Material, 1/4 in Hose Barb, 1500 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02090141
MFR #GR606
List Price$32.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass Body Material, 1/4 in Hose Barb, 1500 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02090141
MFR #GR606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.42/each for your price

Overview

Mfr description
GR606 COUPLER SOCKET

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure Range
    1001 to 2000 psi
  • Working Pressure
    1500 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in Hose Barb
  • Body Size
    1/4 in
  • Coupling Connection Type
    Manual
  • Safety Options
    Sleeve lock
  • Flow Rate
    157.20 gpm
  • Burst Pressure
    6000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text