Motion
47067
Keyless Bushings - SD10 Series, 1.4190 in ID, 3.1500 in OD, 0.7870 in LTB
MI ITEM #02090171
MFR #47067
Price$190.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 1.4190 in ID, 3.1500 in OD, 0.7870 in LTB
MI ITEM #02090171
MFR #47067

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$190.52/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    2.4020 in
  • Bolt Size
    M6 x 20
  • Bore Diameter
    1.4190 in
  • Bore Size
    1.7320 in
  • Length Through Bore  
    0.7870 in
  • Outside Diameter  
    3.1500 in
  • Overall Length
    24 mm
  • Screw Size
    M6 x 20
  • Weight
    1.400 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    8.7 ft lb
  • Manufacturer Catalog Number
    B0441
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    1198 ft lb
  • Number Of Locking Screws
    7
  • Series
    SD10
  • UPC_NO
    662345041966

Overview

Mfr description
B0441 44-10 SHRINK DISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text