Motion
47074
Keyless Bushings - SD10 Series, 2.4180 in ID, 5.4300 in OD, 0.9840 in LTB
MI ITEM #02090172
MFR #47074
Price$213.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 2.4180 in ID, 5.4300 in OD, 0.9840 in LTB
MI ITEM #02090172
MFR #47074

Mfr description
B0751 75-10 SHRINK DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$213.23/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    3.9370 in
  • Bolt Size
    M8 x 25
  • Bore Diameter
    2.4180 in
  • Bore Size
    2.9530 in
  • Length Through Bore  
    0.9840 in
  • Outside Diameter  
    5.4300 in
  • Overall Length
    31 mm
  • Screw Size
    M8 x 25
  • Weight
    3.800 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    22 ft lb
  • Manufacturer Catalog Number
    B0751
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    4057 ft lb
  • Number Of Locking Screws
    7
  • Series
    SD10
  • UPC_NO
    662345042031

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)